Single Strand Sprocket; 100 Chain Size; 27 Teeth; Requires E QD Bushing
Item #105089651
each
Single Strand Sprocket
100 Chain Size
27 Teeth
Requires QD E Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Tooth Width
0.692 in
Material External Use
Steel
Hub Dia.
6 1/4 in
Martin No.
100E27H
No. of Teeth Rows Strands
1
No. of Teeth
27
Chain Pitch
1.250 in
Bushing Bore [Max]
3.5 in
Pitch Dia.
10.767 in
Overall Length
1.625 in
Length Through Bore
1.625 in
Chain No.
100
Caliper Diameter
9.999 in
Material
Steel
Outside Dia. [Min]
11.444 in
Screw Size
1/2-13 NC
Outside Dia.
11.444 in
Hub Projection
0.94 in
No. of Strands Across
1
Bushing Bore Size [Max]
3.313 in
Chain Sprocket Pitch
1.25 in
Sprocket Style
B
Hub Length
0.94 in
Construction Internal
Welded
Bushing Type
QD
Bore Type
Bushed
Overall Length Less Threads
N/A
Bore Size [Max]
3.313 in
Bore Size [Min]
0.875 in
Inch/Metric
Inch
Bushing Series
E
Width Across Teeth
0.692 in
Pitch Diameter
10.7672 in
Hub O.D.
6.25 in
Single Strand Tooth Thickness
0.692 in
Material Internal Use
Carbon Steel
O.D.
11.444 in
Bushing Bore Size [Min]
0.875 in
Hardened Teeth
With Hardened Teeth
Bushing Bore [Min]
0.875 in
Type
B
Chain Sprocket Number
100
Weight
19.0 LB
EAN or UPC
697950042459
We're here for you
with Service Centers across the country - We have your back