Single Strand Sprocket; 100 Chain Size; 30 Teeth; Requires E QD Bushing
Item #105102346
each
Single Strand Sprocket
100 Chain Size
30 Teeth
Requires QD E Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Construction Internal
Welded
Bushing Bore Size [Min]
0.875 in
Caliper Diameter
11.2085 in
Chain Sprocket Pitch
1.25 in
Overall Length
1 5/8 in
No. of Strands Across
1
Chain Pitch
1.250 in
Outside Dia.
12.643 in
Hub Dia.
6 1/4 in
Bushing Series
E
Screw Size
1/2-13 NC
Single Strand Tooth Thickness
0.692 in
Bore Size [Max]
3.313 in
Type
B
Outside Dia. [Min]
12.6430 in
No. of Teeth
30
Chain Sprocket Number
100
Hardened Teeth
With Hardened Teeth
Hub Length
0.94 in
Tooth Width
0.692 in
Width Across Teeth
0.692 in
Hub O.D.
6.25 in
Bore Type
Bushed
Hub Projection
0.94 in
O.D.
12.643 in
Martin No.
100E30H
Bushing Bore Size [Max]
3.313 in
Bushing Bore [Min]
0.875 in
Bushing Type
QD
Overall Length Less Threads
N/A
Material External Use
Steel
Inch/Metric
Inch
Material Internal Use
Carbon Steel
Sprocket Style
B
Chain No.
100
Bushing Bore [Max]
3 1/2 in
Material
Steel
Bore Size [Min]
0.875 in
Pitch Dia.
11.959 in
Pitch Diameter
11.959 in
Length Through Bore
1.625 in
No. of Teeth Rows Strands
1
Weight
22.96 LB
EAN or UPC
697950042473
We're here for you
with Service Centers across the country - We have your back