Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Bore Size [Max]
1.75 in
Chain Sprocket Number
100
Hardened Teeth
With Hardened Teeth
Hub Projection
0.63 in
No. of Strands Across
1
O.D.
5.007 in
Type
B
Keyway Size
0.375 in
Inch/Metric
Inch
Hub Length
0.63 in
Overall Length
2.1875 in
Hub Dia.
3 in
Outside Dia. [Min]
5.007 in
Pitch Diameter
4.4368 in
Sprocket Style
B
Chain Pitch
1.250 in
Bushing Bore Size [Min]
0.5 in
Bore Size [Min]
0.5 in
Material Internal Use
Carbon Steel
Construction Internal
Solid
Material
Steel
Caliper Diameter
3.6416 in
Single Strand Tooth Thickness
0.692 in
No. of Teeth
11
Material External Use
Steel
Bushing Type
Split Taper
Outside Dia.
5.007 in
No. of Teeth Rows Strands
1
Key Way Size
0.375 in
Chain Sprocket Pitch
1.25 in
Overall Length Less Threads
N/A
Length Through Bore
1.313 in
Bore Type
Bushed
Keyway
w/Keyway
Bushing Bore [Max]
1.75 in
Bushing Bore Size [Max]
1.75 in
Width Across Teeth
0.692 in
Bushing Series
P1
Tooth Width
0.692 in
Chain No.
100
Pitch Dia.
4.437 in
Bushing Bore [Min]
0.5 in
Hub O.D.
3 in
Weight
2.29 LB
EAN or UPC
697950139999
We're here for you
with Service Centers across the country - We have your back