Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Chain Pitch
1.250 in
Chain No.
100
Width Across Teeth
0.692 in
Caliper Diameter
4.4351 in
Hub Recess Depth
0.188 in
Overall Length
2.84375 in
Bushing Bore Size [Max]
2.688 in
Bore Size [Min]
0.75 in
Chain Sprocket Number
100
Single Strand Tooth Thickness
0.692 in
Pitch Diameter
5.2232 in
Bushing Bore [Max]
2.6875 in
Bore Size [Max]
2.688 in
Inch/Metric
Inch
No. of Teeth
13
Key Way Size
0.5 in
Material External Use
Steel
Length Through Bore
1.75 in
Material Internal Use
Carbon Steel
Bushing Type
Split Taper
Bushing Series
Q1
Bushing Bore Size [Min]
0.75 in
Overall Length Less Threads
N/A
Hub Recessed
1
Hub O.D.
4.125 in
Sprocket Style
B
Keyway
w/Keyway
Hub Length
1.13 in
O.D.
5.821 in
Outside Dia.
5.821 in
Hub Projection
1.13 in
No. of Teeth Rows Strands
1
Construction Internal
Solid
Hub Recess Width
7/16 in
Bore Type
Bushed
Outside Dia. [Min]
5.821 in
Chain Sprocket Pitch
1.25 in
Pitch Dia.
5.223 in
Hardened Teeth
With Hardened Teeth
Hub OD @ Recess
3.775 in
Type
B
No. of Strands Across
1
Tooth Width
0.692 in
Hub Dia.
4 1/8 in
Bushing Bore [Min]
0.75 in
Material
Steel
Keyway Size
0.5 in
Weight
4.49 LB
EAN or UPC
697950138725
We're here for you
with Service Centers across the country - We have your back