Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Pitch Diameter
5.6174 in
Construction Internal
Solid
Caliper Diameter
4.8674 in
Length Through Bore
1.75 in
Pitch Dia.
5.617 in
Sprocket Style
B
Material
Steel
Bushing Bore [Min]
0.75 in
Overall Length Less Threads
N/A
Outside Dia. [Min]
6.227 in
Bushing Series
Q1
Overall Length
2.78125 in
No. of Strands Across
1
Keyway Size
0.5 in
Chain Sprocket Number
100
Width Across Teeth
0.692 in
Bushing Bore [Max]
2.6875 in
Outside Dia.
6.227 in
Chain Pitch
1.250 in
Hub Projection
1.06 in
No. of Teeth Rows Strands
1
Hardened Teeth
With Hardened Teeth
Tooth Width
0.692 in
Bore Size [Min]
0.75 in
Bushing Bore Size [Max]
2.688 in
Chain Sprocket Pitch
1.25 in
Inch/Metric
Inch
No. of Teeth
14
Material Internal Use
Carbon Steel
Bushing Bore Size [Min]
0.75 in
Hub O.D.
4.125 in
Bore Size [Max]
2.688 in
Type
B
Hub Dia.
4 1/8 in
Keyway
w/Keyway
Bushing Type
Split Taper
O.D.
6.227 in
Material External Use
Steel
Bore Type
Bushed
Key Way Size
0.5 in
Chain No.
100
Single Strand Tooth Thickness
0.692 in
Hub Length
1.06 in
Weight
5.18 LB
EAN or UPC
697950096285
We're here for you
with Service Centers across the country - We have your back