Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Material External Use
Steel
Chain Sprocket Number
100
Pitch Diameter
6.0122 in
Hardened Teeth
With Hardened Teeth
Bushing Series
Q1
Key Way Size
0.5 in
Bushing Type
Split Taper
Hub O.D.
4.125 in
Inch/Metric
Inch
Overall Length Less Threads
N/A
Material Internal Use
Carbon Steel
Bore Type
Bushed
Chain Sprocket Pitch
1.25 in
No. of Teeth
15
Keyway
w/Keyway
Length Through Bore
1.75 in
Type
B
Bore Size [Min]
0.75 in
O.D.
6.631 in
Chain Pitch
1.250 in
Construction Internal
Solid
Tooth Width
0.692 in
Outside Dia. [Min]
6.631 in
Caliper Diameter
5.2293 in
Single Strand Tooth Thickness
0.692 in
Bore Size [Max]
2.688 in
Width Across Teeth
0.692 in
Outside Dia.
6.631 in
Bushing Bore [Min]
0.75 in
Material
Steel
Sprocket Style
B
Hub Length
1.06 in
Pitch Dia.
6.012 in
Bushing Bore Size [Min]
0.75 in
No. of Teeth Rows Strands
1
Overall Length
2.78125 in
Hub Dia.
4 1/8 in
No. of Strands Across
1
Keyway Size
0.5 in
Hub Projection
1.06 in
Chain No.
100
Bushing Bore [Max]
2.6875 in
Bushing Bore Size [Max]
2.688 in
Weight
5.85 LB
EAN or UPC
697950096292
We're here for you
with Service Centers across the country - We have your back