Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Bore Type
Bushed
Bushing Bore [Max]
2.6875 in
Keyway Size
0.5 in
Hardened Teeth
With Hardened Teeth
Caliper Diameter
5.6573 in
Material External Use
Steel
Chain No.
100
Bore Size [Min]
0.75 in
Bushing Type
Split Taper
No. of Teeth Rows Strands
1
O.D.
7.034 in
Bushing Bore Size [Max]
2.688 in
Chain Sprocket Pitch
1.25 in
Chain Pitch
1.250 in
Bore Size [Max]
2.688 in
Type
B
Hub Length
1.07 in
Overall Length Less Threads
N/A
Chain Sprocket Number
100
Inch/Metric
Inch
Hub Projection
1.07 in
Material
Steel
Hub O.D.
4.125 in
Single Strand Tooth Thickness
0.692 in
Width Across Teeth
0.692 in
Hub Dia.
4 1/8 in
Tooth Width
0.692 in
Pitch Dia.
6.407 in
Outside Dia.
7.034 in
Keyway
w/Keyway
Outside Dia. [Min]
7.034 in
Bushing Series
Q1
No. of Teeth
16
Pitch Diameter
6.4073 in
Bushing Bore [Min]
0.75 in
Bushing Bore Size [Min]
0.75 in
No. of Strands Across
1
Material Internal Use
Carbon Steel
Sprocket Style
B
Construction Internal
Solid
Key Way Size
0.5 in
Length Through Bore
1.75 in
Overall Length
2.78125 in
Weight
6.57 LB
EAN or UPC
697950096308
We're here for you
with Service Centers across the country - We have your back