Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Chain No.
100
Inch/Metric
Inch
Bore Type
Bushed
Hub Length
1.06 in
Chain Sprocket Pitch
1.25 in
Bore Size [Max]
2.688 in
Hub Dia.
4 1/4 in
No. of Teeth
22
Type
B
Material
Steel
Single Strand Tooth Thickness
0.692 in
Keyway Size
0.5 in
Bore Size [Min]
0.75 in
Bushing Series
Q1
Caliper Diameter
8.0333 in
No. of Teeth Rows Strands
1
Width Across Teeth
0.692 in
Construction Internal
Welded
Bushing Bore [Max]
2.6875 in
Material Internal Use
Carbon Steel
Outside Dia.
9.444 in
Hardened Teeth
With Hardened Teeth
Bushing Bore [Min]
0.75 in
Bushing Type
Split Taper
Hub Projection
1.06 in
Pitch Diameter
8.7833 in
Bushing Bore Size [Max]
2.688 in
Key Way Size
0.5 in
Keyway
w/Keyway
Material External Use
Steel
Sprocket Style
B
No. of Strands Across
1
Chain Pitch
1.250 in
Bushing Bore Size [Min]
0.75 in
Hub O.D.
4.25 in
Overall Length Less Threads
N/A
Outside Dia. [Min]
9.444 in
Chain Sprocket Number
100
Length Through Bore
1.75 in
Tooth Width
0.692 in
Pitch Dia.
8.783 in
O.D.
9.444 in
Overall Length
2.78125 in
Weight
11.55 LB
EAN or UPC
697950097947
We're here for you
with Service Centers across the country - We have your back