Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Chain Sprocket Number
100
Hub Projection
1.06 in
Bushing Type
Split Taper
Single Strand Tooth Thickness
0.692 in
Hub Length
1.06 in
Material External Use
Steel
Width Across Teeth
0.692 in
Outside Dia. [Min]
9.844 in
Chain Sprocket Pitch
1.25 in
O.D.
9.844 in
No. of Teeth Rows Strands
1
Outside Dia.
9.844 in
Key Way Size
0.5 in
No. of Strands Across
1
Inch/Metric
Inch
Bushing Bore Size [Min]
0.75 in
Chain Pitch
1.250 in
Bushing Bore [Min]
0.75 in
Construction Internal
Welded
Pitch Diameter
9.1799 in
Tooth Width
0.692 in
Type
B
Bushing Bore [Max]
2.6875 in
Hub O.D.
4.25 in
Material Internal Use
Carbon Steel
Bushing Series
Q1
Overall Length Less Threads
N/A
Pitch Dia.
9.18 in
Material
Steel
Sprocket Style
B
Overall Length
2.78125 in
Caliper Diameter
8.4085 in
Bore Size [Min]
0.75 in
Hub Dia.
4 1/4 in
Length Through Bore
1.75 in
Chain No.
100
Bore Size [Max]
2.688 in
Bushing Bore Size [Max]
2.688 in
No. of Teeth
23
Hardened Teeth
With Hardened Teeth
Bore Type
Bushed
Keyway Size
0.5 in
Keyway
w/Keyway
Weight
12.63 LB
EAN or UPC
697950097954
We're here for you
with Service Centers across the country - We have your back