Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Material
Steel
Bushing Type
Split Taper
Width Across Teeth
0.692 in
Construction Internal
Welded
Material Internal Use
Carbon Steel
Chain Sprocket Number
100
Inch/Metric
Inch
Bore Size [Max]
2.688 in
Hub Dia.
4 1/4 in
Hardened Teeth
With Hardened Teeth
Overall Length Less Threads
N/A
Hub Length
1.06 in
Hub O.D.
4.25 in
Bore Type
Bushed
Material External Use
Steel
Single Strand Tooth Thickness
0.692 in
Outside Dia.
11.444 in
O.D.
11.444 in
Bore Size [Min]
0.75 in
Bushing Bore [Max]
2.6875 in
Chain Pitch
1.250 in
Keyway
w/Keyway
Chain Sprocket Pitch
1.25 in
Chain No.
100
Bushing Bore Size [Max]
2.688 in
Outside Dia. [Min]
11.444 in
Bushing Series
Q1
Overall Length
2.78125 in
Hub Projection
1.06 in
Tooth Width
0.692 in
Key Way Size
0.5 in
Pitch Diameter
10.7672 in
Sprocket Style
B
Bushing Bore [Min]
0.75 in
No. of Teeth
27
Bushing Bore Size [Min]
0.75 in
Length Through Bore
1.75 in
Caliper Diameter
9.999 in
No. of Strands Across
1
Pitch Dia.
10.767 in
Keyway Size
0.5 in
No. of Teeth Rows Strands
1
Type
B
Weight
17.07 LB
EAN or UPC
697950098036
We're here for you
with Service Centers across the country - We have your back