Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Chain Pitch
1.250 in
No. of Teeth
26
O.D.
11.045 in
Overall Length Less Threads
N/A
Caliper Diameter
9.6203 in
Tooth Width
0.692 in
Overall Length
3.15625 in
Hardened Teeth
With Hardened Teeth
Inch/Metric
Inch
Hub Projection
1.31 in
Bushing Type
Split Taper
Chain Sprocket Pitch
1.25 in
Material
Steel
Bore Size [Min]
1.125 in
Bushing Bore [Min]
1.125 in
Single Strand Tooth Thickness
0.692 in
Chain Sprocket Number
100
Width Across Teeth
0.692 in
Sprocket Style
B
Material Internal Use
Carbon Steel
Pitch Dia.
10.37 in
Length Through Bore
2 in
Keyway
w/Keyway
Hub O.D.
5.5 in
Material External Use
Steel
No. of Strands Across
1
Bushing Bore Size [Max]
3.75 in
Key Way Size
0.75 in
Chain No.
100
Bushing Bore Size [Min]
1.125 in
Pitch Diameter
10.3703 in
Bushing Bore [Max]
3.75 in
Outside Dia. [Min]
11.045 in
Bore Type
Bushed
Type
B
Hub Dia.
5 1/2 in
Bore Size [Max]
3.75 in
Construction Internal
Welded
Bushing Series
R1
Keyway Size
0.75 in
No. of Teeth Rows Strands
1
Hub Length
1.31 in
Outside Dia.
11.045 in
Weight
16.5 LB
EAN or UPC
697950096803
We're here for you
with Service Centers across the country - We have your back