Martin
100R35
Single Strand Sprocket; 100 Chain Size; 35 Teeth; Requires R1 Split Taper Bushing
Item #100805033
- Single Strand Sprocket
- 100 Chain Size
- 35 Teeth
- Requires Split Taper R1 Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Pitch Diameter | 13.9448 in |
| Chain Sprocket Pitch | 1.25 in |
| Hub Length | 1.31 in |
| Keyway Size | 0.75 in |
| Caliper Diameter | 13.1808 in |
| Bore Size [Min] | 1.125 in |
| Material | Steel |
| Sprocket Style | B |
| Length Through Bore | 2 in |
| Bushing Series | R1 |
| Overall Length | 3.15625 in |
| Bushing Bore [Min] | 1.125 in |
| Bore Type | Bushed |
| O.D. | 14.639 in |
| Hub Projection | 1.31 in |
| Overall Length Less Threads | N/A |
| Type | B |
| No. of Teeth | 35 |
| Bushing Type | Split Taper |
| Pitch Dia. | 13.945 in |
| Bushing Bore [Max] | 3.75 in |
| Outside Dia. | 14.639 in |
| Outside Dia. [Min] | 14.639 in |
| Hub O.D. | 5.5 in |
| No. of Strands Across | 1 |
| Chain No. | 100 |
| Single Strand Tooth Thickness | 0.692 in |
| Width Across Teeth | 0.692 in |
| Hub Dia. | 5 3/8 in |
| Inch/Metric | Inch |
| No. of Teeth Rows Strands | 1 |
| Bushing Bore Size [Max] | 3.75 in |
| Key Way Size | 0.75 in |
| Chain Sprocket Number | 100 |
| Chain Pitch | 1.250 in |
| Bore Size [Max] | 3.75 in |
| Material Internal Use | Carbon Steel |
| Tooth Width | 0.692 in |
| Construction Internal | Welded |
| Keyway | w/Keyway |
| Bushing Bore Size [Min] | 1.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Material External Use | Steel |
| Weight | 28.95 LB |
| EAN or UPC | 697950097213 |
