Single Strand Sprocket; 100 Chain Size; 15 Teeth; Requires SF QD Bushing
Item #105126371
each
Single Strand Sprocket
100 Chain Size
15 Teeth
Requires QD SF Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Overall Length
1 1/4 in
No. of Strands Across
1
Outside Dia.
6.631 in
Chain Sprocket Number
100
Inch/Metric
Inch
Bore Size [Min]
0.5 in
Material External Use
Steel
Bushing Bore Size [Min]
0.5 in
Type
B
Overall Length Less Threads
N/A
Caliper Diameter
5.2293 in
Martin No.
100SF15H
Chain Pitch
1.250 in
Construction Internal
Solid
Chain No.
100
Bushing Type
QD
Outside Dia. [Min]
6.6310 in
Single Strand Tooth Thickness
0.692 in
Bushing Bore Size [Max]
2.938 in
Material Internal Use
Carbon Steel
Bore Type
Bushed
No. of Teeth Rows Strands
1
Pitch Diameter
6.012 in
Sprocket Style
B
Length Through Bore
1.25 in
Bushing Series
SF
Tooth Width
0.692 in
Material
Steel
Hub O.D.
5 in
Bushing Bore [Max]
2 15/16 in
Hub Length
0.56 in
Bushing Bore [Min]
0.5 in
Chain Sprocket Pitch
1.25 in
Width Across Teeth
0.692 in
Hub Projection
0.56 in
Bore Size [Max]
2.938 in
Hardened Teeth
With Hardened Teeth
Pitch Dia.
6.012 in
Screw Size
3/8-16 NC
No. of Teeth
15
Hub Dia.
4 5/8 in
O.D.
6.631 in
Weight
4.74 LB
EAN or UPC
697950042336
We're here for you
with Service Centers across the country - We have your back