Single Strand Sprocket; 100 Chain Size; 16 Teeth; Requires SF QD Bushing
Item #105103156
each
Single Strand Sprocket
100 Chain Size
16 Teeth
Requires QD SF Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Material
Steel
Screw Size
3/8-16 NC
Construction Internal
Solid
Chain No.
100
Material Internal Use
Carbon Steel
Length Through Bore
1.25 in
Bushing Bore Size [Min]
0.5 in
Hub O.D.
5 in
Bore Type
Bushed
Overall Length Less Threads
N/A
Outside Dia. [Min]
7.0340 in
Chain Sprocket Pitch
1.25 in
Width Across Teeth
0.692 in
Hardened Teeth
With Hardened Teeth
No. of Teeth Rows Strands
1
Inch/Metric
Inch
No. of Teeth
16
Caliper Diameter
5.6573 in
Single Strand Tooth Thickness
0.692 in
Type
B
Pitch Diameter
6.407 in
O.D.
7.034 in
Tooth Width
0.692 in
Bore Size [Min]
0.5 in
Sprocket Style
B
Hub Length
0.56 in
Bore Size [Max]
2.938 in
Chain Sprocket Number
100
Material External Use
Steel
Overall Length
1 1/4 in
Bushing Series
SF
Hub Projection
0.56 in
Pitch Dia.
6.407 in
Martin No.
100SF16H
No. of Strands Across
1
Bushing Bore [Min]
0.5 in
Outside Dia.
7.034 in
Hub Dia.
4 3/4 in
Bushing Type
QD
Bushing Bore Size [Max]
2.938 in
Chain Pitch
1.250 in
Bushing Bore [Max]
2 15/16 in
Weight
5.6 LB
EAN or UPC
697950042343
We're here for you
with Service Centers across the country - We have your back