Single Strand Sprocket; 100 Chain Size; 17 Teeth; Requires SF QD Bushing
Item #105102348
each
Single Strand Sprocket
100 Chain Size
17 Teeth
Requires QD SF Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Type
B
Hub Dia.
4 3/4 in
Sprocket Style
B
Hub Length
0.56 in
Bushing Bore Size [Min]
0.5 in
Chain No.
100
Hub Projection
0.56 in
Material
Steel
Chain Pitch
1.250 in
No. of Teeth Rows Strands
1
Bushing Series
SF
O.D.
7.437 in
Pitch Diameter
6.803 in
Construction Internal
Solid
No. of Strands Across
1
Screw Size
3/8-16 NC
Material External Use
Steel
Width Across Teeth
0.692 in
Material Internal Use
Carbon Steel
No. of Teeth
17
Outside Dia. [Min]
7.4370 in
Bushing Bore [Min]
0.5 in
Bushing Type
QD
Chain Sprocket Number
100
Overall Length
1 1/4 in
Outside Dia.
7.437 in
Chain Sprocket Pitch
1.25 in
Bushing Bore [Max]
2 15/16 in
Pitch Dia.
6.803 in
Inch/Metric
Inch
Hub O.D.
5 in
Bore Size [Min]
0.5 in
Hardened Teeth
With Hardened Teeth
Bushing Bore Size [Max]
2.938 in
Overall Length Less Threads
N/A
Length Through Bore
1.25 in
Bore Type
Bushed
Tooth Width
0.692 in
Caliper Diameter
6.0237 in
Single Strand Tooth Thickness
0.692 in
Bore Size [Max]
2.938 in
Martin No.
100SF17H
Weight
6.46 LB
EAN or UPC
697950042350
We're here for you
with Service Centers across the country - We have your back