Single Strand Sprocket; 100 Chain Size; 14 Teeth; Requires SK QD Bushing
Item #105102347
each
Single Strand Sprocket
100 Chain Size
14 Teeth
Requires QD SK Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Hub Projection
0.56 in
Hub Dia.
4 in
O.D.
6.227 in
Chain Pitch
1.250 in
Bore Size [Max]
2.625 in
Hub O.D.
4.38 in
Single Strand Tooth Thickness
0.692 in
Material Internal Use
Carbon Steel
Overall Length Less Threads
N/A
Chain Sprocket Number
100
Pitch Dia.
5.617 in
Bushing Bore Size [Max]
2.625 in
Material External Use
Steel
Type
B
Inch/Metric
Inch
Construction Internal
Solid
Bushing Type
QD
Hub Length
0.56 in
Bushing Bore Size [Min]
0.5 in
Length Through Bore
1.25 in
Bore Type
Bushed
Hardened Teeth
With Hardened Teeth
No. of Strands Across
1
Caliper Diameter
4.8674 in
Pitch Diameter
5.617 in
Martin No.
100SK14H
Chain Sprocket Pitch
1.25 in
Chain No.
100
Outside Dia.
6.227 in
Bushing Series
SK
Width Across Teeth
0.692 in
No. of Teeth Rows Strands
1
Bushing Bore [Min]
0.5 in
Outside Dia. [Min]
6.2270 in
Tooth Width
0.692 in
Overall Length
1 1/4 in
Bore Size [Min]
0.5 in
Material
Steel
Bushing Bore [Max]
2 5/8 in
Sprocket Style
B
Screw Size
5/16-18 NC
No. of Teeth
14
Weight
4.02 LB
EAN or UPC
697950042329
We're here for you
with Service Centers across the country - We have your back