- 22 Teeth
- 9.45 in Outer Diameter
- 100 Chain Sprocket Number
features
- Ground face
| Use With | TT70 |
| Sprocket Style | A |
| Sprocket Thickness | 0.692 in |
| No. of Teeth Rows Strands | 1 |
| Chain Sprocket Number | 100 |
| Chain No. | 100 |
| Outside Dia. | 9.44 in |
| Finished Bore Size | 4.188 in |
| Sprocket Pitch Diameter | 8.783 in |
| Material External Use | Steel |
| Pitch Dia. | 8.783 in |
| No. of Teeth | 22 |
| O.D. | 9.45 in |
| Type | A Plate |
| Chain Sprocket Pitch | 1.25 in |
| Material Internal Use | Carbon Steel |
| Weight | 10.5 LB |
| EAN or UPC | 697950078281 |

