- 4 oz Head Weight
- Steel Material External Use
description
- Ball Peen Hammers are drop forged high carbon steel, heat treated, quenched and tempered heads. Polish and finish is dependent upon series. These are special purpose machinist’s hammers with a machined striking face and peen. The flat striking face is generally used for striking chisels and/or punches. The ball-like rounded peen face is generally used for shaping, straightening or bending soft metals.
features
- American Hickory Handle Natural Shock Absorber
| Head Weight | 4 oz |
| Head Length | N/A |
| Type | Wood |
| Head Wt. | 4 oz |
| Length | 9 1/2 in |
| Face Diameter | N/A |
| Size (text) | N/A |
| Material | Steel |
| Handle Length | N/A |
| Weight | 0.37 LB |
| EAN or UPC | 697950141268 |
| NSN Number | 5120-00-243-2985 |

