- Bushing Hub
| Finished Bore Size | 1.313 in |
| Material Internal Use | Cast Iron |
| Bore Size [Max] | 1.5 in |
| Bore Type | Finished Bore |
| Material External Use | Cast Iron |
| Bolt Circle Dia. | 4 in |
| Weight | 7.68 LB |
| EAN or UPC | 697950049267 |
| Finished Bore Size | 1.313 in |
| Material Internal Use | Cast Iron |
| Bore Size [Max] | 1.5 in |
| Bore Type | Finished Bore |
| Material External Use | Cast Iron |
| Bolt Circle Dia. | 4 in |
| Weight | 7.68 LB |
| EAN or UPC | 697950049267 |