- Bushing Hub
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 1.813 in |
| Bore Size [Max] | 2.5 in |
| Material External Use | Steel |
| Bolt Circle Dia. | 5.063 in |
| Bore Type | Finished Bore |
| Weight | 10.16 LB |
| EAN or UPC | 697950049366 |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 1.813 in |
| Bore Size [Max] | 2.5 in |
| Material External Use | Steel |
| Bolt Circle Dia. | 5.063 in |
| Bore Type | Finished Bore |
| Weight | 10.16 LB |
| EAN or UPC | 697950049366 |