- C Sprocket Style
- 1030 Chain Number
- 21 Teeth
- 20.63 in Pitch Diameter
- 1.5 in Minimum Bore
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Outside Dia. | 22.478 in |
| Length Through Bore | 5.75 in |
| Bore Size [Min] | 1.5 in |
| No. of Strands Across | 1 |
| Bore Type | Finished Bore |
| Bore Size [Max] | 4.063 in |
| Pitch Diameter [Min] | 20.63 in |
| Pitch Dia. | 20.632 in |
| Material | Steel |
| Bore Range [Min] | 1.5 in |
| Outside Dia. [Min] | 22.478 in |
| Chain No. | 1030 |
| Bore Style | Minimum Bore |
| Single Strand Tooth Thickness | 1.25 in |
| Inch/Metric | Inch |
| Sprocket Style | C |
| Finished Bore Size | 1.5 in |
| Pitch Diameter | 20.63 in |
| Hub O.D. | 6.5 in |
| Width Across Teeth | 1.25 in |
| No. of Teeth | 21 |
| Chain Sprocket Pitch | 3.075 in |
| Material Internal Use | Carbon Steel |
| Chain Sprocket Number | 1030 |
| Material External Use | Steel |
| Bore Range [Max] | 4.063 in |
| Hub Dia. | 6 1/2 in |
| Chain Strands | Single |
| Weight | 160.0 LB |
| EAN or UPC | 697950069463 |

