- Sprocket for #1030 Chain
- 60.00" Outside Diameter
- 60 Teeth
- w/a Min Bore of 1.5" & a Max Bore of 7"
description
- Accu-Torch® steel sprockets are available for many engineering class chains in style A and C. Also available as split with welded hub and split or solid detachable hub. May also be furnished as shear pin type. Contact your local Service Center.
caution
- Accu-Torch® Sprockets are not intended to replace cut tooth roller chain sprockets
| Chain Series | ROA40, ROA1031, 1030, R1037, CHAMP3, R1033, R1035, ROA1032 |
| Bore Dia. [Max] | 7 in |
| Chain No. | 1030 |
| Bore Type | Rough Bore |
| Sprocket Style | C |
| Stock Bore Size | 1 1/2 in |
| Material Internal Use | Carbon Steel |
| Width Across Teeth | 1.25 in |
| Chain Sprocket Number | 1030 |
| Bore Size [Min] | 1.5 in |
| Pitch Diameter | 58.75 in |
| Chain Pitch | 3.075 in |
| Chain Strands | Single |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 7.5 in |
| Material | Steel |
| Hub Dia. | 10 in |
| Finished Bore Size | 1.5 in |
| Outside Dia. | 60 in |
| No. of Teeth | 60 |
| Hub Length Thru | 6 1/4 in |
| Weight | 670.0 LB |
| EAN or UPC | 697950069562 |

