- Grid Coupling Hub
- 1030 Coupling Size
- 1.87 in Length Through Bore
- 1/2 in Minimum Bore Diameter
- 1.37 in Maximum Bore Diameter
description
- Martin Blue-Flex® Grid Couplings handle high torque levels and high RPM applications in a small package. Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components. Martin Blue-Flex Couplings are available in sizes 1020 to 1170 in vertical and horizontal configurations with a rough stock bore.
| Bore Type | Finished Bore |
| Bore Size [Min] | 0.5 in |
| Hub Dia. | 1.94 in |
| O.D. | 2.66 in |
| Length Through Bore | 1.87 in |
| Bore Size | 0.500 in - 1/2 in |
| Bore Dia. [Max] | 1.3700 in |
| Bore Size [Max] | 1.37 in |
| Bore Dia. [Min] | 1/2 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Outside Dia. | 2.66 in |
| Coupling Type | Hub |
| Finished Bore Size | 0.502 in |
| Coupling Size | 1030 |
| Finish | Protective Coating |
| Hub O.D. | 1.94 in |
| Material | Steel |
| Weight | 1.73 LB |
| EAN or UPC | 697950915852 |

