Skip to content Skip to navigation menu
Blue-Flex™ Grid Coupling Grid

1040T-GRID

Blue-Flex™ Grid Coupling Grid
Item #114194253
  • Coupling Grid
  • 1040 Coupling Size
Blue-Flex™ Grid Coupling Grid
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Coupling Grid
  • 1040 Coupling Size

description

  • Martin Blue-Flex® Grid Couplings handle high torque levels and high RPM applications in a small package. Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components. Martin Blue-Flex Couplings are available in sizes 1020 to 1170 in vertical and horizontal configurations with a rough stock bore.
Coupling Type Grid
Coupling Size 1040
Outside Dia. 2.95 in
Finish Protective Coating
Material Steel
Weight 0.19 LB
EAN or UPC 697950863382
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison