- Grid Coupling Cover
- 1040 Coupling Size
- Horizontal Split Cover Style
description
- Martin Blue-Flex® Grid Couplings handle high torque levels and high RPM applications in a small package. Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components. Martin Blue-Flex Couplings are available in sizes 1020 to 1170 in vertical and horizontal configurations with a rough stock bore.
| Coupling Size | 1040 |
| Outside Dia. | 4.63 in |
| Style | M10 |
| Material | Cast Aluminum |
| O.D. | 4.5 in |
| Material External Use | 1018 |
| Cover Style | Horizontal Split |
| Coupling Component | Grid Cover |
| Material Internal Use | Aluminum |
| Weight | 1.14 LB |
| EAN or UPC | 697950916187 |

