- Grid Coupling
- 1050 Coupling Size
- 2.37 in Length Through Bore
- 1/2 in Minimum Bore Diameter
- 1.87 in Maximum Bore Diameter
description
- Martin Blue-Flex® Grid Couplings handle high torque levels and high RPM applications in a small package. Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components. Martin Blue-Flex Couplings are available in sizes 1020 to 1170 in vertical and horizontal configurations with a rough stock bore.
| Length Through Bore | 2.37 in |
| Style | M20 |
| Bore Dia. [Max] | 1.8700 in |
| Coupling Type | Grid Assembly |
| RPM [Max] | 6000 rpm |
| Hub O.D. | 2.63 in |
| Coupling Size | 1050 |
| Connecting Medium | Metal Grid |
| Bore Dia. [Min] | 1/2 in |
| Gap | 0.12 in |
| Torque | 3850 in lb |
| Outside Dia. | 5.81 in |
| Bore Type | Reborable |
| Hub Dia. | 2.63 in |
| Weight | 11.9 LB |
| EAN or UPC | 697950915555 |

