- Coupling Grid
- 1050 Coupling Size
description
- Martin Blue-Flex® Grid Couplings handle high torque levels and high RPM applications in a small package. Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components. Martin Blue-Flex Couplings are available in sizes 1020 to 1170 in vertical and horizontal configurations with a rough stock bore.
| Coupling Size | 1050 |
| Coupling Type | Grid |
| Outside Dia. | 3.53 in |
| Material | Steel |
| Finish | Protective Coating |
| Weight | 0.61 LB |
| EAN or UPC | 697950863368 |

