- 16 oz Head Weight
- Steel Material External Use
description
- Ball Peen Hammers are drop forged high carbon steel, heat treated, quenched and tempered heads. Polish and finish is dependent upon series. These are special purpose machinist’s hammers with a machined striking face and peen. The flat striking face is generally used for striking chisels and/or punches. The ball-like rounded peen face is generally used for shaping, straightening or bending soft metals.
features
- Fiberglass Shaft 5 Times Stronger Than Wood
- Comfort Vinyl Grip
| Head Weight | 16 oz |
| Type | Fiberglass |
| Material | Steel |
| Weight | 1.3 LB |
| EAN or UPC | 697950368900 |

