- Martin Sprocket 1060 | Dolly Block | Steel Material
description
- Dolly Blocks are drop forged from high carbon steel, heat treated, quenched and tempered and are available in a variety of shapes and crowns. The other basic hand tool around which the body and fender repair trade was developed. Dolly Blocks are “Hand Anvils” with high, medium, low or combination crowns especially designed for dinging, peening, shrinking, bumping or finishing auto body metal work. General purpose dollies provide convenient and comfortable hand hold during heaviest blows. Weight, balance and several differently crowned working faces, together with two beading and flange lips give this dolly broad general use. Sizes 2 7/8” X 2 3/8” X 2 ¼”.
features
- Two beading and Flange lips
- Alloy Steel Through Hardened
| Material | Steel |
| Weight | 3.0 LB |
| EAN or UPC | 697950141619 |

