- Grid Coupling Hub
- 1060 Coupling Size
- 2 1/2 in Length Through Bore
- 3/4 in Minimum Bore Diameter
- 2.12 in Maximum Bore Diameter
description
- Martin Blue-Flex® Grid Couplings handle high torque levels and high RPM applications in a small package. Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components. Martin Blue-Flex Couplings are available in sizes 1020 to 1170 in vertical and horizontal configurations with a rough stock bore.
| Coupling Type | Hub |
| Bore Size | 0.750 in - 3/4 in |
| Length Through Bore | 2.5 in |
| O.D. | 4.098 in |
| Bore Dia. [Max] | 2.1200 in |
| Coupling Size | 1060 |
| Bore Size [Min] | 0.75 in |
| Hub Dia. | 3 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Outside Dia. | 4.1 in |
| Material | Steel |
| Finished Bore Size | 0.752 in |
| Bore Dia. [Min] | 3/4 in |
| Material External Use | Steel |
| Bore Size [Max] | 2.12 in |
| Finish | Protective Coating |
| Hub O.D. | 3 in |
| Weight | 5.52 LB |
| EAN or UPC | 697950915890 |

