- Grid Coupling Cover
description
- Martin Blue-Flex® Grid Couplings handle high torque levels and high RPM applications in a small package. Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components. Martin Blue-Flex Couplings are available in sizes 1020 to 1170 in vertical and horizontal configurations with a rough stock bore.
includes
- Mobil Grease XTC 3oz Packet
| Coupling Size | 1060 |
| Style | M10 |
| Cover Style | Horizontal Split |
| Component | Cover Grid Assembly |
| Weight | 3.6 LB |
| EAN or UPC | 697950915050 |

