Skip to content Skip to navigation menu
Steel Dolly Block

1068

Steel Dolly Block
Item #100968846
  • Martin Sprocket 1068 | Dolly Block | Steel Material
Steel Dolly Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Martin Sprocket 1068 | Dolly Block | Steel Material

description

  • Dolly Blocks are drop forged from high carbon steel, heat treated, quenched and tempered and are available in a variety of shapes and crowns. The other basic hand tool around which the body and fender repair trade was developed. Dolly Blocks are “Hand Anvils” with high, medium, low or combination crowns especially designed for dinging, peening, shrinking, bumping or finishing auto body metal work. The low crown dolly is specially designed for use on low-crown panels where medium and high-crown dollies would stretch the metal. The angle between the sides and large face is less than 90°, which permits this dolly to reach into the corner of a flanged edge. Size 3 7/8” X 2 ¾” X 1 5/8”.

features

  • Low Radii Sides
  • Alloy Steel Through Hardened
Material Steel
Weight 3.3 LB
EAN or UPC 697950141640
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison