- 20 oz Head Weight
- Steel Material External Use
description
- Ball Peen Hammers are drop forged high carbon steel, heat treated, quenched and tempered heads. Polish and finish is dependent upon series. These are special purpose machinist’s hammers with a machined striking face and peen. The flat striking face is generally used for striking chisels and/or punches. The ball-like rounded peen face is generally used for shaping, straightening or bending soft metals.
features
- American Hickory Handle Natural Shock Absorber
| Handle Length | N/A |
| Material | Steel |
| Head Length | N/A |
| Head Weight | 20 oz |
| Size (text) | N/A |
| Type | Wood |
| Head Wt. | 1 1/4 lb |
| Face Diameter | N/A |
| Length | 14 1/2 in |
| Weight | 1.5 LB |
| EAN or UPC | 697950141602 |
| NSN Number | 5120-01-112-8343, 5120-00-224-4046 |

