- Bushing Hub
| Material External Use | Cast Iron |
| Bolt Circle Dia. | 7 in |
| Finished Bore Size | 2.813 in |
| Material Internal Use | Cast Iron |
| Bore Size [Max] | 3.25 in |
| Bore Type | Finished Bore |
| Weight | 28.2 LB |
| EAN or UPC | 697950049304 |
| Material External Use | Cast Iron |
| Bolt Circle Dia. | 7 in |
| Finished Bore Size | 2.813 in |
| Material Internal Use | Cast Iron |
| Bore Size [Max] | 3.25 in |
| Bore Type | Finished Bore |
| Weight | 28.2 LB |
| EAN or UPC | 697950049304 |