Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Steel 24 oz Fiberglass Handle Hammer

107FG

Steel 24 oz Fiberglass Handle Hammer
Item #102148355
  • 24 oz Head Weight
  • Steel Material External Use
Steel 24 oz Fiberglass Handle Hammer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 oz Head Weight
  • Steel Material External Use

description

  • Ball Peen Hammers are drop forged high carbon steel, heat treated, quenched and tempered heads. Polish and finish is dependent upon series. These are special purpose machinist’s hammers with a machined striking face and peen. The flat striking face is generally used for striking chisels and/or punches. The ball-like rounded peen face is generally used for shaping, straightening or bending soft metals.

features

  • Fiberglass Shaft 5 Times Stronger Than Wood
  • Comfort Vinyl Grip
Material Steel
Head Weight 24 oz
Type Fiberglass
Weight 1.8 LB
EAN or UPC 697950368924
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison