- Grid Coupling
- 1080 Coupling Size
- 3 1/2 in Length Through Bore
- 1.06 in Minimum Bore Diameter
- 3 in Maximum Bore Diameter
description
- Martin Blue-Flex® Grid Couplings handle high torque levels and high RPM applications in a small package. Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components. Martin Blue-Flex Couplings are available in sizes 1020 to 1170 in vertical and horizontal configurations with a rough stock bore.
| Hub O.D. | 4.13 in |
| Bore Type | Reborable |
| Connecting Medium | Metal Grid |
| Bore Dia. [Min] | 1.0600 in |
| Torque | 18150 in lb |
| Style | M20 |
| Hub Dia. | 4.13 in |
| Gap | 0.12 in |
| RPM [Max] | 4750 rpm |
| Coupling Size | 1080 |
| Coupling Type | Grid Assembly |
| Outside Dia. | 7.87 in |
| Length Through Bore | 3.5 in |
| Bore Dia. [Max] | 3 in |
| Weight | 39.0 LB |
| EAN or UPC | 697950915463 |

