- Bushing Hub
| Bore Size [Max] | 4 in |
| Bolt Circle Dia. | 8.625 in |
| Material External Use | Cast Iron |
| Material Internal Use | Cast Iron |
| Bore Type | Finished Bore |
| Finished Bore Size | 3.563 in |
| Weight | 55.1 LB |
| EAN or UPC | 697950049328 |
| Bore Size [Max] | 4 in |
| Bolt Circle Dia. | 8.625 in |
| Material External Use | Cast Iron |
| Material Internal Use | Cast Iron |
| Bore Type | Finished Bore |
| Finished Bore Size | 3.563 in |
| Weight | 55.1 LB |
| EAN or UPC | 697950049328 |