- Bushing Hub
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Bolt Circle Dia. | 13 in |
| Finished Bore Size | 4.063 in |
| Bore Size [Max] | 7 in |
| Weight | 143.0 LB |
| EAN or UPC | 697950049427 |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Bolt Circle Dia. | 13 in |
| Finished Bore Size | 4.063 in |
| Bore Size [Max] | 7 in |
| Weight | 143.0 LB |
| EAN or UPC | 697950049427 |