- Size 10B Coupling Flange
- Using Series SK QD® Bushing
| O.D. | 7.5 in |
| Inch/Metric | Inch |
| Material Internal Use | Cast Iron |
| Coupling Size | 10 |
| Material External Use | Cast Iron |
| Bore Size | 2 5/8 in |
| Material | Cast Iron |
| Outside Dia. | 7 1/2 in |
| Hub Length | 5/8 in |
| Hub Dia. | 3 7/8 in |
| Bore Size [Max] | 2.5 in |
| Length Through Bore | 1.219 in |
| Bushing Type | QD |
| Bore Type | QD Bushing |
| Bushing Series | SK |
| RPM [Max] | 3,600 rpm |
| Weight | 7.8 LB |
| EAN or UPC | 697950275130 |

