- 10B-1 Chain Number
- 1 Strand
- 16 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| Pitch Dia. | 3.204 in |
| Bore Type | Finished Bore |
| Bushing Bore Size [Min] | 0.472 in |
| O.D. | 3.585 in |
| Width Across Teeth | 25.37 mm |
| Chain Pitch | 15.88 mm |
| Pin Diameter | 10.16 mm |
| Bushing Bore Size [Max] | 1.732 in |
| Bushing Bore [Min] | 0.472 in |
| Root Diameter | 71.2 mm |
| Inch/Metric | Metric |
| Caliper Diameter | 8.01 mm |
| Hub O.D. | 2.48 in |
| Stock Bore Size | 12 mm |
| Chain Sprocket Pitch | 0.625 in |
| Pitch Diameter | 81.4 mm |
| Chain No. | 10B, 10B-1 |
| Bore Range [Max] | N/A |
| Bore Size [Min] | 0.472 in |
| Pitch Root Diameter | 71.2 mm |
| Material Internal Use | Carbon Steel |
| Outside Dia. | 91.06 mm |
| Bore Range [Min] | 12 mm |
| Pitch Diameter [Min] | 81.4 mm |
| No. of Strands Across | 1 |
| Martin No. | 10B16 |
| Construction Internal | Solid |
| Width Across Teeth Rows | 0.354 in |
| Hub Length Thru | 15.83 mm |
| Series | B |
| Sprocket Style | B |
| Bore Style | Minimum Bore |
| Material External Use | Steel |
| Bore Size [Max] | 1.732 in |
| Chain Sprocket Number | 10B |
| Family Name | No. 10 - 15.880 mm Pitch - Single - Type B & C |
| Outside Dia. [Min] | 91.06 mm |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth Rows Strands | 1 |
| No. of Teeth | 16 |
| Single Strand Tooth Thickness | 0.343 in |
| Hub Dia. | 62.99 mm |
| Material | Steel |
| Length Through Bore | 0.984 in |
| Weight | 1.51 LB |
| EAN or UPC | 697950398556 |

