- 10B-1 Chain Number
- 1 Strand
- 34 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| Bore Type | Finished Bore |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 172.1 mm |
| Bushing Bore Size [Min] | 0.748 in |
| Bore Style | Minimum Bore |
| Pitch Dia. | 6.774 in |
| No. of Teeth | 34 |
| Pitch Root Diameter | 161.9 mm |
| Martin No. | 10B34 |
| Construction Internal | Welded |
| Inch/Metric | Metric |
| Material | Steel |
| Chain Pitch | 15.88 mm |
| Width Across Teeth Rows | 0.315 in |
| Material External Use | Steel |
| Chain Sprocket Pitch | 0.625 in |
| Chain No. | 10B, 10B-1 |
| Outside Dia. [Min] | 104.98 mm |
| Outside Dia. | 104.98 mm |
| Bore Range [Max] | 57 mm |
| Family Name | No. 10 - 15.880 mm Pitch - Single - Type B & C |
| Hub O.D. | 3.181 in |
| Bore Range [Min] | 19 mm |
| No. of Strands Across | 1 |
| Bushing Bore [Min] | 0.748 in |
| Length Through Bore | 1.26 in |
| Hub Dia. | 80.8 mm |
| Width Across Teeth | 25.37 mm |
| Stock Bore Size | 19 mm |
| Single Strand Tooth Thickness | 0.343 in |
| Bore Size [Min] | 0.748 in |
| Series | B |
| Caliper Diameter | 16.93 mm |
| O.D. | 4.133 in |
| Hub Length Thru | 32 mm |
| Root Diameter | 161.9 mm |
| Pin Diameter | 10.16 mm |
| Material Internal Use | Carbon Steel |
| No. of Teeth Rows Strands | 1 |
| Chain Sprocket Number | 10B |
| Pitch Diameter | 172.1 mm |
| Weight | 5.24 LB |
| EAN or UPC | 697950398914 |

