- 10B-1 Chain Number
- 1 Strand
- 80 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| Bushing Bore Size [Min] | 0.984 in |
| Pin Diameter | 10.16 mm |
| Hub Dia. | 106.91 mm |
| Bore Range [Max] | 70 mm |
| Bore Style | Minimum Bore |
| Hardened Teeth | Without Hardened Teeth |
| Chain Sprocket Pitch | 0.625 in |
| Sprocket Style | B |
| Chain Pitch | 15.88 mm |
| Chain Sprocket Number | 10B |
| Root Diameter | 394.2 mm |
| Chain No. | 10B, 10B-1 |
| Pitch Root Diameter | 394.2 mm |
| Caliper Diameter | 39.8 mm |
| Construction Internal | Welded |
| Family Name | No. 10 - 15.880 mm Pitch - Single - Type B & C |
| O.D. | 9.621 in |
| Width Across Teeth Rows | 0.315 in |
| Material External Use | Steel |
| Hub Length Thru | 44 mm |
| Material | Steel |
| No. of Strands Across | 1 |
| Bore Type | Finished Bore |
| Outside Dia. | 244.36 mm |
| Hub O.D. | 4.209 in |
| Outside Dia. [Min] | 244.36 mm |
| Bore Size [Min] | 0.984 in |
| Pitch Diameter | 404.4 mm |
| Inch/Metric | Metric |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 1.732 in |
| Single Strand Tooth Thickness | 0.343 in |
| No. of Teeth Rows Strands | 1 |
| Stock Bore Size | 25 mm |
| Pitch Diameter [Min] | 404.4 mm |
| Bore Range [Min] | 25 mm |
| Series | B |
| Bushing Bore [Min] | 0.984 in |
| No. of Teeth | 80 |
| Martin No. | 10B80 |
| Pitch Dia. | 15.92 in |
| Width Across Teeth | 25.37 mm |
| Weight | 24.93 LB |
| EAN or UPC | 697950399515 |

