Martin
10BTB38
Single Strand Sprocket; 10B-1 Chain Size; 38 Teeth; Requires 2012 Taper Lock Bushing
Item #100966587
- Single Strand Sprocket
- 10B-1 Chain Size
- 38 Teeth
- Requires Taper Lock 2012 Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ISO standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Interchangeable with other manufacturers’ taper bushings
| Material External Use | Steel |
| Bushing Series | 2012 |
| Overall Length | 31.75 mm |
| Bore Size [Max] | 2 in |
| Bushing Bore Size [Max] | 2 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Type | Taper Lock |
| Hub Projection | 23.01 mm |
| Pitch Diameter | 192.24 mm |
| Bore Type | Bushed |
| Chain No. | 10B-1 |
| Length Through Bore | 1.25 in |
| No. of Strands Across | 1 |
| Outside Dia. | 7.95 in |
| Width Across Teeth Rows | 0.315 in |
| Hub Dia. | 90.5 mm |
| Bushing Bore [Min] | 0.5 in |
| O.D. | 7.95 in |
| Chain Pitch | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Min] | 0.5 in |
| Width Across Teeth | 9.17 mm |
| Root Diameter | 182.08 mm |
| Inch/Metric | Metric |
| Caliper Diameter | 182.08 mm |
| Overall Length Less Threads | N/A |
| Type | B |
| Outside Dia. [Min] | 201.92 mm |
| No. of Teeth Rows Strands | 1 |
| Single Strand Tooth Thickness | 0.361 in |
| Construction Internal | Welded |
| Sprocket Style | B |
| Material | Steel |
| Chain Sprocket Number | 10B |
| Bushing Bore [Max] | 47.625 mm |
| Chain Sprocket Pitch | 0.625 in |
| Pitch Dia. | 7.569 in |
| No. of Teeth | 38 |
| Material Internal Use | Carbon Steel |
| Hub Length | 23.01 mm |
| Hub O.D. | 3.563 in |
| Weight | 4.82 LB |
| EAN or UPC | 697950409672 |
