- 10" Conveyor Diameter
- Detachable Inlet
features
- Designed for either bolting or welding to flat or flanged conveyor trough cover
| Material | Steel |
| Type | Detachable Inlet |
| Length | 14 in |
| Conveyor Dia. | 10 in |
| Weight | 7.4 LB |
| Material | Steel |
| Type | Detachable Inlet |
| Length | 14 in |
| Conveyor Dia. | 10 in |
| Weight | 7.4 LB |