- 10" Conveyor Diameter
- Fixed Inlet
features
- Designed for either bolting or welding to flat or flanged conveyor trough cover
| Length | 14 in |
| Conveyor Dia. | 10 in |
| Material | Steel |
| Type | Fixed Inlet |
| Weight | 7.4 LB |
| EAN or UPC | 697950087696 |
| Length | 14 in |
| Conveyor Dia. | 10 in |
| Material | Steel |
| Type | Fixed Inlet |
| Weight | 7.4 LB |
| EAN or UPC | 697950087696 |