- 10" Conveyor Diameter
- 14 ga. Trough Thickness
- 10 ft Length
- Formed Flanged Conveyor Trough
description
- U-shaped steel body with angle iron top flanges or formed top flanges and jig drilled end flanges
options
- Available in other materials such as stainless, aluminum, abrasion-resistant, etc.
| Radius | 5 1/2 in |
| Width - Inner | 11 in |
| Material External Use | Steel |
| Trough Thickness | 0.075 in |
| Length | 10 ft |
| Material Internal Use | Carbon Steel |
| Flange Width | 1.5 in |
| Trough Thickness/Gauge | 14 ga. |
| Radius Center Height | 6 3/8 in |
| Flange Type | Formed |
| Conveyor Dia. | 10 in |
| Weight | 105.0 LB |
| EAN or UPC | 697950087894 |

