- 10" Conveyor Diameter
- 0.188" Trough Thickness
- 5 ft Length
- Formed Flanged Conveyor Trough
description
- U-shaped steel body with angle iron top flanges or formed top flanges and jig drilled end flanges
options
- Available in other materials such as stainless, aluminum, abrasion-resistant, etc.
| Radius | 5 1/2 in |
| Width - Inner | 11 in |
| Trough Thickness/Gauge | 0.1875 in |
| Conveyor Dia. | 10 in |
| Radius Center Height | 6 3/8 in |
| Length | 5 ft |
| Flange Width | 1.5 in |
| Flange Type | Formed |
| Weight | 123.0 LB |
| EAN or UPC | 697950087962 |

