- Size 10
- Type EM Coupling Sleeve
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| Color | Black |
| Material External Use | Rubber |
| Outside Dia. | 7 1/16 in |
| Insert Style | Two Piece |
| Coupling Size | 10 |
| Sleeve Type | EM |
| Torsional Stiffness (Inch Pounds/Radian) | 980 |
| Temperature Range [Max] | 275 °F |
| Material | TPR |
| RPM [Max] | 3,600 rpm |
| Temperature Range [Min] | -50 °F |
| HP @ RPM | 80 hp @ 1800 rpm |
| Torque Rating [Max] | 2,875.0 in lb |
| Weight | 2.9 LB |
| EAN or UPC | 697950275086 |

