- Size 10SC Spacer Hub
- 1 5/8" Bore
| Size of Cap Screws | 7/16" x 3 1/4" |
| RPM [Max] | 3,600 rpm |
| Length Through Bore | 2.344 in |
| Finished Bore Size | 1.625 in |
| Material External Use | Steel |
| Length | 2 11/16 in |
| Material Internal Use | Carbon Steel |
| Coupling Size | 10 |
| Bore Size | 1 5/8 in |
| No. of Cap Screws | 4 |
| Key Way Size | 3/8 X 3/16 in |
| Bore Size [Max] | 2.375 in |
| Bore Type | Finished Bore |
| Outside Dia. | 4 3/8 in |
| Material | Steel |
| O.D. | 4.375 in |
| No. of Set Screws | 1 |
| Weight | 7.4 LB |
| EAN or UPC | 697950275154 |

