- Size 10
- Type H Coupling Sleeve
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| Material External Use | Rubber |
| Coupling Size | 10 |
| Sleeve Type | H |
| Outside Dia. | 7 1/16 in |
| Insert Style | One Piece |
| Color | Orange |
| HP @ RPM | 315 hp @ 1800 rpm |
| RPM [Max] | 3,600 rpm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -65 °F |
| Material | Hytrel® |
| Torsional Stiffness (Inch Pounds/Radian) | 0 |
| Torque Rating [Max] | 11,350.0 in lb |
| Weight | 2.9 LB |
| EAN or UPC | 697950275093 |

